Pneumatic Nail, 2 in L, 6D, 316 Stainless Steel
- Mfr # T15N250FNB
- Zoro # G9445769
product price:
$
65.75
/ea
Key Features
Overall Length
2 in
Gauge
15-Gauge
Collation Angle
25°
Material
316 Stainless Steel
Approx. Pkg. Qty.
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15N250FNB
- Zoro #
- G9445769
- UPC #
- 744039612819
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 in
- Size
- 6D
Details
- Item
- Pneumatic Nail
- Gauge
- 15-Gauge
- Collation Angle
- 25°
- Material
- 316 Stainless Steel
- Approx. Pkg. Qty.
- 1
- Collation Type
- Adhesive
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.
- • Type 316 stainless steel for seaside applications and superior corrosion resistance
- • Angled nailers make nailing the inside corners of rooms
- • Made on high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.