Pneumatic Nail, 2 in L, 6D, 316 Stainless Steel
- Mfr # S16N200PFB
- Zoro # G9449670
product price:
$
37.59
/ea
Key Features
Overall Length
2 in
Head Type
T-Style
Collation Angle
20°
Shank Diameter
0.065 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S16N200PFB
- Zoro #
- G9449670
- UPC #
- 744039820702
- Country of Origin
- Taiwan, Province of China
- Item
- Pneumatic Nail
- Head Type
- T-Style
- Collation Angle
- 20°
- Material
- 316 Stainless Steel
- Approx. Pkg. Qty.
- 1
Dimensions
- Overall Length
- 2 in
- Shank Diameter
- 0.065 in
- Size
- 6D
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours depend on it.
- • T-style head minimizes the nail head size for easier concealment
- • Long lasting
- • Type 316 stainless steel provides high-level corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.