Zoro Homepage

No. 10 x 3-1/2in 305SS DWP Flat Head Screw T-25

  • Mfr # S10350WP5

  • Zoro # G811633333


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Style
Box Threads
Materials for Use With
wood, engineered wood and polymer materials
Fastener Length
3-1/2 in
Material
Type 305 Stainless Steel
Drive
T-25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10350WP5
Zoro #
G811633333
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
3-1/2 in
Screw Size
#10
Drive Size
T25

Details

Thread Style
Box Threads
Materials for Use With
wood, engineered wood and polymer materials
Material
Type 305 Stainless Steel
Drive
T-25
Head Type
Flat
Interior/Exterior
Exterior

Description

Simpson Strong-Tie S10350WP5 #10 x 3-1/2in 305SS FLAT T25 5lbThe Deck-Drive DWP Wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially-designed sharp-point and unique box-threads, the DWP is ideally suited for the majority of wood used in today, deck boards. Choose Type 316 stainless steel for seaside and coastal environments. Available in hand-drive and in collated strips for use in our Quik Drive1/4 auto-feed screw driving system.Key FeaturesUnique box thread design with raised-ridge technology greatly reduces driving torque, which allows you to drive more screws on a single battery chargeSpecially designed sharp point penetrates hard wood products with easeUse with wood, engineered wood and polymer materials6-lobe drive offers a secure bit fit resulting an easy drive and long bit lifeChoose Type 316 stainless steel for seaside applicationsFor load-rated DWP Wood SS screws, please refer to the Strong-Drive1/4 DWP Wood SS screwApplicationsDecking, docks and boardwalks; finishing, millwork and trimProduct Includes6-lobe bit included: T-20 uses BIT20T-2; T-25 uses BIT25T-2; T27 uses BIT27T-2 Specifications: Length in.: 3-1/2Screw Size: #10Drive Type: T-25 6-LobeHead Diameter in.: 0.34Head Type: Flat HeadThread Type: Box ThreadsPoint Type: Sharp PointCoating/Material: Type 305 Stainless SteelColor: -Appx Count Per Lb: 56Packaging Quantity: 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.