No. 14 x 3in Black Phosphate Wood-to-Steel Screw

  • Mfr # TFP1475R1000

  • Zoro # G111474865


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Flat Head
Finish
Black Phosphate
Thread Style
Tapping Threads
Materials for Use With
Wood to Steel
Screw Size
#14
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP1475R1000
Zoro #
G111474865
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
3 in
Drive Size
T30

Details

Drive
Torx
Finish
Black Phosphate
Thread Style
Tapping Threads
Materials for Use With
Wood to Steel
Head Type
Flat

Description

Simpson Strong-Tie TFP1475R1000 #14 x 3in Black Phosphate Wood-to-Steel Screw 1000ct The Strong-Drive TF Wood-to-Steel screw is a 3in 75 mm load-rated structural fastener designed to bore through wood and into steel up to 15/32in thick. Its flat head with nibs easily countersinks into the wood and provides excellent pull-through resistance. Its #5 drill point with wings bores through wood before engaging and drilling into the steel member. Key Features 6-lobe recessed drive for secure driving and longer bit life #5 drill point with wings for bORg through wood Flat head with nibs for easy, flush countersinking Self-tapping threads for secure attachments to steel members Available in bulk quantities for hand driving, or collated for Quik Drive1/4systems Available in black phosphate coating Load rated No predrilling required Applications Wood to steel maximum recommended thicknesses: 15/32in Product Includes 50-count model includes 1 driver bit; 1,000-count model includes 2 bits Specifications: Coating/Material Black Phosphate Coating Screw Size #14 Length in. 3 Drive Type T30 6-Lobe Head Type Flat Head Thread Type Tapping Threads TPI 14 Max. Grip Length in. 1.941 Point Type Drill Point with Wings Point Size 5 Compatible Tools Quik Drive1/4 PROHSD75M Packaging Qty. 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.