
No, 7 x 2-1/4'' 6-Lobe T15 Trim-Head 305 Stainless Steel Screw, 1 Lb.
Mfr # S07225FT1
Zoro # G421872146
product price:Â $28.59
/eaKey Features
Trim Head
Torx Drive
Screw Size
#7
Fastener Length
2-1/4 in
Drive Size
T15
Material
Stainless Steel
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S07225FT1
Zoro #
G421872146
UPC #
744039610716
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
2-1/4 in
Drive Size
T15
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Thread Style
Coarse
Description
Trim-Head decking screws are available in stainless steel for superior corrosion resistance in marine or high-exposure environments where PVC or composite decks are installed. Trim-Head screws provide a clean finish because of their special head design and are available with painted heads in 13 colors matched to blend with most major PVC and composite decking manufacturers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.