Shop SIMPSON STRONG-TIE
See all product information
Create Account
No. 8 X 1-5/8 in. L Square Stainless Steel Coarse Wood Screws 150 pk
- Mfr # S08162DB1
- Zoro # G3678581
product price:
$
26.79
/ea
Key Features
Bugle Head
Square Drive
Drive Size
#2
Material
Type 305 Stainless Steel
Materials for Use With
Wood
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S08162DB1
- Zoro #
- G3678581
- UPC #
- 744039080519
- Country of Origin
- United States
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
- Drive Size
- #2
Details
- Head Type
- Bugle
- Drive
- Square
- Material
- Type 305 Stainless Steel
- Materials for Use With
- Wood
- Interior/Exterior
- Exterior
- Item
- Wood Screw
Description
Fasten all types of wood decking including cedar, redwood and preservative- treated woods
- • Type 305 Stainless Steel
- • Square Drive
- • 1 lb.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.