No, 8 x 2'' Bugle-Head 305 Stainless Steel Wood Screw, 1 Lb. Box

  • Mfr # S08200DT1

  • Zoro # G821871558


product price:  $31.15
/ea

Key Features

Bugle Head
Torx Drive
Fastener Length
2 in
Drive Size
T20
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S08200DT1
Zoro #
G821871558
UPC #
744039610594
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in
Drive Size
T20
Screw Size
#8

Details

Head Type
Bugle
Drive
Torx
Material
Stainless Steel

Description

The stainless-steel Bugle-Head Wood screw provides superior corrosion resistance while fastening all types of wood decking including cedar redwood and preservative-treated woods (non-hardwood). The 6-lobe drive recess provides for a secure bit which reduces cam-outs and leads to longer bit life. The bugle-head feature engineered for flush countersinking yields beautiful fastening results for a more concealed professional finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.