Outdoor Accents SDWS Structural Screw, 3-1/2 in L, Low-Profile Head, 6-Lobe Drive, 50PK

  • Mfr # SDWS22312DBB-R50

  • Zoro # G416038243


product price:  $39.29
/pk 50, $0.79/ea

Key Features

Low Profile Head
Torx Drive
Fastener Length
3-1/2 in
Drive Size
T40
Materials for Use With
Wood
Thread Style
Bold thread design
Standards
IAPMO-UES ER-192
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDWS22312DBB-R50
Zoro #
G416038243
UPC #
707392897750
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3-1/2 in
Drive Size
T40

Details

Head Type
Low Profile
Drive
Torx
Materials for Use With
Wood
Thread Style
Bold thread design
Standards
IAPMO-UES ER-192

Description

The Outdoor Accents structural wood screw reduces installation time by driving easily without pre-drilling. When combined with the patented, load-rated Outdoor Accents hex head washer, the solution delivers the decorative appearance of a bolt connection but with a much easier installation.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.