Premium Siding Nail, 3d, 1-1/4 in L, Stainless Steel, Full Round Head, Annular Ring Shank

  • Mfr # T3KR51

  • Zoro # G513759751


product price:  $29.49
/ea

Key Features

Head Type
Full Round Head
Package Weight
1 lb
Shank Type
Annular Ring Shank
Penny Size
3d
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3KR51
Zoro #
G513759751
UPC #
744039611096
Country of Origin
United States

Dimensions

Penny Size
3d
Length
1-1/4 in

Details

Head Type
Full Round Head
Package Weight
1 lb
Shank Type
Annular Ring Shank

Description

Simpson Strong-Tie Premium Siding Nail, Size: 3d, 1-1/4 in Length, Stainless Steel, Full Round Head, Annular Ring Shank, Package Quantity: 1 lb, 5/32 in Head, Nails per Pound: 495, Diamond Point, 0.083 in Shank

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.