Screw, 0.276 in Thread, 4 in L, Serrated Thread, Washer Head, Hex Drive, Saw Tooth Point, 350PK

  • Mfr # SDWH27400G

  • Zoro # G916038521


product price:  $441.76
/pk 350, $1.26/ea
Free Shipping & Returns

Key Features

Flange Round Head
Hex Drive
Materials for Use With
wood
Finish
hot-dipped galvanized
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDWH27400G
Zoro #
G916038521
UPC #
707392401254
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 in

Details

Materials for Use With
wood
Head Type
Flange Round
Finish
hot-dipped galvanized
Drive
Hex

Description

The SDWH timber-hex HDG screw is a 0.276 in Dia hot-dipped galvanized screw suitable for marine and coastal applications. The SDWH timber-hex HDG screw has a saw tooth point and oversized integral washer that makes for fast installations, no pre-drilling or separate washer needed. Speed up your next pile job by replacing 3/4 and 5/8 in HDG bolt/washer/nut assemblies two screws for one bolt in many conditions with the strong-drive SDWH timber-hex HDG screw. It is code listed under IAPMO-UES ER-192 and meets 2015 and 2018 IRC and IBC code requirements for several common wood framing applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products