Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, No 7 Thread, 1-1/2 in L, Serrated Thread, Trim Head, 6-Lobe Drive

  • Mfr # FT07112R100

  • Zoro # G613768585


product price: $10.89
/ea

Key Features

Torx Drive
Trim Head
Finish
Tan exterior-grade Quik Guard coating
Thread Style
Serrated Thread
Screw Size
#7
Interior/Exterior
interior and exterior
Drive Size
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT07112R100
Zoro #
G613768585
UPC #
707392016878
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/2 in
Screw Size
#7
Drive Size
T10

Details

Finish
Tan exterior-grade Quik Guard coating
Drive
Torx
Thread Style
Serrated Thread
Interior/Exterior
interior and exterior
Head Type
Trim

Description

Complete a variety of projects faster, easier and with minimal fastener visibility with the finish trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the finish trim screw is ideal for everything from installing trim, moulding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance and its patented SawTooth point eliminates the need for pre-drilling and makes driving easy. It is available in a wide range of lengths and is suitable for both interior and exterior use, including preservative-treated-wood.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products