Screw, No 7 Thread, 1-1/2 in L, Serrated Thread, Trim Head, 6-Lobe Drive

  • Mfr # FT07212R100W

  • Zoro # G813768637


product price: $12.99
/ea

Key Features

Trim Head
Torx Drive
Thread Style
Serrated Thread
Screw Size
#7
Finish
White exterior-grade Quik Guard coating
Interior/Exterior
interior and exterior
Drive Size
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT07212R100W
Zoro #
G813768637
UPC #
707392017059
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Drive Size
T10

Details

Thread Style
Serrated Thread
Head Type
Trim
Finish
White exterior-grade Quik Guard coating
Drive
Torx
Interior/Exterior
interior and exterior

Description

Complete a variety of projects faster, easier and with minimal fastener visibility with the finish trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the finish trim screw is ideal for everything from installing trim, moulding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance and its patented SawTooth point eliminates the need for pre-drilling and makes driving easy. It is available in a wide range of lengths and is suitable for both interior and exterior use, including preservative-treated-wood.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.