Screw, No 7 Thread, 2 in L, Serrated Thread, Trim Head, 6-Lobe Drive, Saw Tooth Point

  • Mfr # FT07200R100

  • Zoro # G213768497


product price: $11.25
/ea

Key Features

Torx Drive
Trim Head
Thread Style
Serrated Thread
Materials for Use With
preservative-treated-wood
Screw Size
#7
Finish
Tan exterior-grade Quik Guard coating
Drive Size
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT07200R100
Zoro #
G213768497
UPC #
707392016908
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in
Screw Size
#7
Drive Size
T10

Details

Thread Style
Serrated Thread
Materials for Use With
preservative-treated-wood
Drive
Torx
Finish
Tan exterior-grade Quik Guard coating
Head Type
Trim

Description

Complete a variety of projects faster, easier and with minimal fastener visibility with the finish trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the finish trim screw is ideal for everything from installing trim, moulding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance and its patented SawTooth point eliminates the need for pre-drilling and makes driving easy. It is available in a wide range of lengths and is suitable for both interior and exterior use, including preservative-treated-wood.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.