
Screw, No 7 Thread, 3 in L, Serrated Thread, Trim Head, 6-Lobe Drive, Saw Tooth Point
Mfr # FT07300R100
Zoro # G913768698
product price:Â $15.15
/eaKey Features
Torx Drive
Trim Head
Finish
Tan exterior-grade Quik Guard coating
Drive Size
T10
Screw Size
#7
Thread Style
Serrated Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT07300R100
Zoro #
G913768698
UPC #
707392016960
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
T10
Fastener Length
3 in
Screw Size
#7
Details
Finish
Tan exterior-grade Quik Guard coating
Drive
Torx
Head Type
Trim
Thread Style
Serrated Thread
Description
Complete a variety of projects faster, easier and with minimal fastener visibility with the finish trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the finish trim screw is ideal for everything from installing trim, moulding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance and its patented SawTooth point eliminates the need for pre-drilling and makes driving easy. It is available in a wide range of lengths and is suitable for both interior and exterior use, including preservative-treated-wood.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.