Zoro Homepage

Scrw Dck Hdwd 316Ss Fh 8X2

  • Mfr # T08200DWP

  • Zoro # G610079943


product price: $37.69
/ea

Key Features

Flat Head
Fastener Length
2 in
Interior/Exterior
Exterior
Material
Type 316 stainless steel
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T08200DWP
Zoro #
G610079943
UPC #
744039022861
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in
Screw Size
#8

Details

Item
Wood Screw
Interior/Exterior
Exterior
Material
Type 316 stainless steel
Head Type
Flat

Description

Scrw Dck Hdwd 316Ss Fh 8X2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products