Zoro Homepage

Scrw Fnsh 305ss 7x3 60pc

  • Mfr # S07C300FBP

  • Zoro # G510390858


product price: $28.65
/ea

Key Features

Square Drive
Thread Style
Coarse
Head Type
Trim-style head
Material
Type 305 stainless steel
Fastener Length
3 in
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07C300FBP
Zoro #
G510390858
UPC #
744039017164
Country of Origin
United States

Dimensions

Fastener Length
3 in
Drive Size
#1
Screw Size
#7

Details

Item
Wood Screw
Drive
Square
Thread Style
Coarse
Head Type
Trim-style head
Material
Type 305 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.