Shop SIMPSON STRONG-TIE
See all product information
Create Account
SDW 6IN SCREW MINI-BULK 200EA
- Mfr # SDW22600MB
- Zoro # G109242599
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Flange Round Head
Torx Drive
Fastener Length
6 in
Drive Size
T40
Finish
E-coat®
Application
fastening multi-ply members, such as joining plated trusses and solid sawn lumber
Thread Style
Bold thread design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDW22600MB
- Zoro #
- G109242599
- UPC #
- 707392999003
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flange Round
- Drive
- Torx
- Finish
- E-coat®
- Application
- fastening multi-ply members, such as joining plated trusses and solid sawn lumber
- Thread Style
- Bold thread design
- Item
- Deck Screw
- System of Measurement
- Inch
- Standards
- IRC® and IBC® code requirements
Dimensions
- Fastener Length
- 6 in
- Drive Size
- T40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.