
SDWS Timber Screw, 12 in L, Serrated Thread, Low-Profile Head, 6-Lobe Drive
Mfr # SDWS221200-RP1
Zoro # G013760738
product price: $3.19
/ea
Sold in multiples of 40 for $127.60
Key Features
Torx Drive
Low Profile Head
Materials for Use With
Wood
Fastener Length
12 in
Finish
E-coat
Drive Size
T40
Interior/Exterior
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDWS221200-RP1
Zoro #
G013760738
UPC #
707392133889
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
12 in
Drive Size
T40
Details
Materials for Use With
Wood
Drive
Torx
Finish
E-coat
Interior/Exterior
Interior
Head Type
Low Profile
Thread Style
Serrated Thread
Description
The Strong-Drive SDWS timber interior-grade screw formerly, the SDWS log screw is a structural wood screw available in a variety of lengths and is designed for cross-laminated timber assemblies, mass timber construction, log-home construction, ledgers and general interior applications. These 0.195 and 0.22 in Dia structural fasteners require less torque to install than comparable fasteners and the large diameter washer head pulls members down easily, eliminating the need to use extra washers. It is code listed under IAPM-UES ER-192 and meets 2015 and 2018 IRC and IBC code requirements for several common wood framing applications.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.