Siding Nail, 5d, 1-3/4 in L, 304 Stainless Steel, Full Round Head, Annular Ring Shank, 5 lb

  • Mfr # S5SND5

  • Zoro # G613764433


product price:  $88.85
/ea
Free Shipping & Returns

Key Features

Length
1-3/4 in
Penny Size
5d
Material
304 Stainless Steel
Head Type
Round
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5SND5
Zoro #
G613764433
UPC #
744039050550
Country of Origin
United States

Dimensions

Length
1-3/4 in
Penny Size
5d

Details

Material
304 Stainless Steel
Head Type
Round
Package Weight
5 lb
Gauge
14 ga
Shank Type
Annular Ring

Description

Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel/chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping. Use 316 Stainless steel for seaside applications and excellent corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.