Shop SIMPSON STRONG-TIE
See all product information
Create Account
Siding Nail, 5d, 1-3/4 in L, 316 Stainless Steel, Full Round Head, Annular Ring Shank, 1 lb
- Mfr # T5SND1
- Zoro # G513759713
product price:Â
$
35.99
/ea
Key Features
Length
1-3/4 in
Penny Size
5 D
Material
Stainless Steel
Package Weight
1 lb
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5SND1
- Zoro #
- G513759713
- UPC #
- 744039150516
- Country of Origin
- United States
- Material
- Stainless Steel
- Package Weight
- 1 lb
- Gauge
- 14 ga
- Shank Type
- Annular Ring
- Head Type
- Round
Dimensions
- Length
- 1-3/4 in
- Penny Size
- 5 D
Description
Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel/chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping. Use 316 Stainless steel for seaside applications and excellent corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.