
Siding Nail, 6d, 2 in L, 304 Stainless Steel, Full Round Head, Annular Ring Shank, 5 lb
Mfr # S6SND5
Zoro # G113759847
product price:Â $86.85
/ea
Free Shipping & Returns
Key Features
Length
2 in
Head Type
Round
Package Weight
5 lb
Penny Size
6d
Shank Type
Annular Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6SND5
Zoro #
G113759847
UPC #
744039050659
Country of Origin
United States
Dimensions
Length
2 in
Penny Size
6d
Details
Head Type
Round
Package Weight
5 lb
Shank Type
Annular Ring
Material
304 Stainless Steel
Description
Highest quality nails for cedar, redwood and cypress siding materials. High tensile nickel/chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping. Use 316 Stainless steel for seaside applications and excellent corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.