
Siding Nail, 6d, 2 in L, Stainless Steel, Full Round Head, Annular Ring Shank, White
Mfr # S6SNDW1
Zoro # G713764418
product price:Â $35.35
/eaKey Features
Finish
Painted
Head Diameter
5/32 in
Head Type
Full Round Head
Shank Type
Annular Ring Shank
Package Weight
1 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6SNDW1
Zoro #
G713764418
UPC #
744039022571
Country of Origin
United States
Dimensions
Head Diameter
5/32 in
Length
2 in
Penny Size
6d
Details
Finish
Painted
Head Type
Full Round Head
Shank Type
Annular Ring Shank
Package Weight
1 lb
Description
Simpson Strong-Tie Siding Nail, Size: 6d, 2 in Length, Stainless Steel, Full Round Head, Annular Ring Shank, White, 5/32 in Head, Nails per Pound: 245, Diamond Point, 0.092 in Shank
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.