Siding Nail, 8D, 2-1/2 in L, Stainless Steel, Full Round Head, Annular Ring Shank, 5 lb

  • Mfr # T8SND5

  • Zoro # G116044841


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Head Type
Round
Package Weight
5 lb
Length
2-1/2 in
Shank Type
Annular Ring
Penny Size
8D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T8SND5
Zoro #
G116044841
UPC #
744039150854
Country of Origin
United States

Dimensions

Length
2-1/2 in
Penny Size
8D

Details

Head Type
Round
Package Weight
5 lb
Shank Type
Annular Ring

Description

The wood siding nail is an exterior nail that provides a powerful, corrosion-resistant fastening solution to help make your outside living space as long lasting as the interior of your home. The nail features an annular ring shank for increased withdrawal resistance and a checker-patterned head that blends with wood grain. These nails are ideal for securing wood siding panels with excellent holding power and pull-through resistance.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.