Zoro Homepage

SIMPSON #9 2-1/2IN STRUCTURAL SCREW 2000CT

  • Mfr # SD9212MB

  • Zoro # G909208078


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Finish
Mechanically galvanized
Materials for Use With
preservative-treated and fire-retardant-treated wood
Head Type
Hex head
Screw Size
#9
Interior/Exterior
Interior and most exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD9212MB
Zoro #
G909208078
UPC #
707392125808
Country of Origin
United States

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

Item
Wood Screw
Finish
Mechanically galvanized
Materials for Use With
preservative-treated and fire-retardant-treated wood
Head Type
Hex head
Interior/Exterior
Interior and most exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.