Zoro Homepage

Simpson Strong Tie 0.25 x 2.5 in. Structural Wood Screw - Count 25

  • Mfr # 264572

  • Zoro # G209281344


product price: $30.49
/pk 25, $1.22/ea

Key Features

Materials for Use With
wood-to-wood and engineered wood
Head Type
Hex head
Fastener Length
2-1/2 in
Finish
DB Coating
Thread Style
Serrated threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264572
Zoro #
G209281344
UPC #
707392325703
Country of Origin
United States

Dimensions

Fastener Length
2-1/2 in

Details

Materials for Use With
wood-to-wood and engineered wood
Head Type
Hex head
Finish
DB Coating
Thread Style
Serrated threads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products