Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simpson Strong Tie 263998 0.25 x 6 in. Connector Screw - 10 Count

  • Mfr # 263998

  • Zoro # G104045263


product price: $26.45
/ea

Key Features

Fastener Length
6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263998
Zoro #
G104045263
UPC #
707392741701
Country of Origin
United States

Dimensions

Fastener Length
6 in

Details

Item
Wood Screw
Material
Stainless Steel

Description

10 Count, 1, 4 inch x 6 inch, Strong Drive SDS Connector Screw, DB Coating, Heavy Duty.

Features
  • Strong drive SDS connector Screw
  • double barrier coating and Type 316 stainless steel
  • Type 17 point coated and stainless versions enable easy driving with no predrilling and minimal
  • 10 Count
Specifications
  • Size: 0.25" x 6"
  • Material: Stainless Steel
  • Country of Origin: United States
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.