This item is Discontinued.

Simpson Strong-Tie Simpson Strong Tie APLH1.75-10  Black Lt. Joist Hanger for 1-3/4 x 10 in. Cedar, 12PK APLH1.75-10-12

Simpson Strong Tie APLH1.75-10 Black Lt. Joist Hanger for 1-3/4 x 10 in. Cedar, 12PK (Discontinued)

  • Mfr # APLH1.75-10-12
  • Zoro # G404841145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLH1.75-10-12
Zoro #
G404841145
UPC #
10707392003967
Country of Origin
United States

Dimensions

Width
1.96 in
Height
7.95 in
Depth (In.)
2.01 in

Details

Item
Outdoor Decorative Hardware

Description

The Simpson Strong-Tie Outdoor Accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. This light concealed-flange hanger connects rough 2x cedar joists to beams. Featuring a range of sizes, APLH hangers install easily with the Outdoor Accents connector screw. APHH heavy hangers also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.