This item is Discontinued.

Simpson Strong-Tie Simpson Strong Tie APRTA2  Black Powder-Coated Rigid Tie Angle for 2x2 Joist/Post, 12PK APRTA2-12

Simpson Strong Tie APRTA2 Black Powder-Coated Rigid Tie Angle for 2x2 Joist/Post, 12PK (Discontinued)

  • Mfr # APRTA2-12
  • Zoro # G004841170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRTA2-12
Zoro #
G004841170
UPC #
10707392016585
Country of Origin
United States

Dimensions

Width
5-9/16 in
Height
5-9/16 in
Depth (In.)
1.43 in

Details

Item
Outdoor Decorative Hardware

Description

The Outdoor Accents APRTA is designed to connect two wood members at a 90° angle. This Rigid Tie angle fastens the members on two sides, eliminating the need for angle bracing. Manufactured to high-quality standards to ensure solid performance, this Rigid Tie connector features ZMAX galvanization with a black powder-coat finish for added corrosion resistance. As part of the Outdoor Accents Accessories line, this decorative hardware connector can be used with either the Mission Collection or Avant Collection, as well as separately to add flair to any outdoor project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.