This item is Discontinued.

Simpson Strong-Tie Simpson Strong Tie APVB1010R  Black Powder-Coated Post Base for 10x10 Rough, 2PK APVB1010R-2

Simpson Strong Tie APVB1010R Black Powder-Coated Post Base for 10x10 Rough, 2PK (Discontinued)

  • Mfr # APVB1010R-2
  • Zoro # G104841179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APVB1010R-2
Zoro #
G104841179
UPC #
10707392008214
Country of Origin
United States

Dimensions

Width
10.20 in
Height
9.60 in
Depth (In.)
9-3/16 in

Details

Item
Outdoor Decorative Hardware

Description

Outdoor Accents post bases secure the post or column to concrete and are perfect for outdoor projects, such as pergolas, patio covers and other top-supported structures. These post bases feature a clean, simple design and provide ZMAX galvanization with black powder-coat for extra corrosion resistance. The post base includes a 1-in. standoff from the concrete to help avoid post-end rot from moisture. Part of the Avant Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.