Simpson Strong-Tie APVDW Steel 3 in. Decorative Washer 1 pk

  • Mfr # APVDW56

  • Zoro # G807370907


product price: $8.79
/ea

Key Features

Material
Steel
System of Measurement
Inch
Length
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APVDW56
Zoro #
G807370907
UPC #
707392009153
Country of Origin
United States

Dimensions

Length
3 in
Width
3 in

Details

Item
Square Washer
Material
Steel
System of Measurement
Inch

Description

The Simpson Strong-Tie outdoor accents line of decorative hardware features connectors and fasteners that bring beauty and strength to custom outdoor living structures. The Avant Collection features straight edges and chamfered corners for a clean, timeless design. The APVDW decorative washer installs easily with the outdoor accents structural wood screw and hex-head washer and can be used in a variety of wood-to-wood connections.


  • • Zmax galvanization with a black powder coat offers extra corrosion resistance for exterior and treated-wood applications
  • • Install with outdoor accents structural screws and hex-head washer (sold separately) for a decorative look
  • • Made from 12-gauge steel
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.