Zoro Homepage

Simpson Strong Tie HSS2-SDS1.5 1.5 Stud Show With Screws

  • Mfr # 747966

  • Zoro # G804045587


product price: $46.49
/ea

Key Features

Finish
Galvanized
Fastener Length
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747966
Zoro #
G804045587
UPC #
707392408901
Country of Origin
United States

Dimensions

Fastener Length
1-1/2 in

Details

Item
Wood Screw
Finish
Galvanized
Material
Steel

Description

Features
  • 1.5 Stud Show With Screws.
  • Reinforce Studs Notched in. Construction.
  • Made For Use On Double 2 x Studs.
  • Easy To Use Flanges Can Be Bent To 90 Degrees During Installation & Then Bent Back For Fastening.
  • Provide Tension Load Capacity As Well As Increased Compression Loads.
  • Flared Flange Provides Greater Strength.
  • Installs Over Pipe Up To 2-3/8 in. Outside Diameter.
  • Install With 12-SDS 1/4 x 1-1/2 Screws.
  • Dimension - 3.56 x 2.56 x 7.13 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.