Zoro Homepage

Simpson Strong Tie MASAZ Mudsill Anchor

  • Mfr # 153125

  • Zoro # G504039855


product price: $17.59
/ea

Key Features

Width
3 in
Height
3.28125 in
Length
8.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153125
Zoro #
G504039855
UPC #
707392789703
Country of Origin
United States

Dimensions

Width
3 in
Height
3.28125 in
Length
8.1875 in

Description

Features
  • Mudsill Anchor.
  • With Zmax.
  • Provides An Alternative For 5/8 in. & 1/2 in. Mudsill Anchor Bolts On 2x.
  • Double 2x & 3x Mudsills.
  • Eliminates The Need For 3 in. Square Plate Washers For Seismic Design & In Some Cases.
  • Has Load Capacities That Meet Or Exceed The Parallel & Perpendicular To Plate Shear Capacity Of Other Cast In-Place Anchors.
  • Dimension - 2.88 x 3 x 8.25 in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.