Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simpson Strong Tie PB44Z 4 x 4 in. Post Base

  • Mfr # 717746

  • Zoro # G104001061


product price: $34.25
/ea

Key Features

Depth
3-1/4 in
Height
7.97 in
Width
3.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717746
Zoro #
G104001061
UPC #
707392414209
Country of Origin
United States

Dimensions

Depth
3-1/4 in
Height
7.97 in
Width
3.96 in

Description

Features
  • Post Base.
  • Size - 4 x 4 in.
  • Dimension - 3.25 x 3.75 x 8 in.
  • Item Weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.