This item is Discontinued.

Simpson Strong-Tie Simpson Strong Tie PSCL 1-2 0.50 in. PSCL Plywood Clip; Pack Of 250 127292

Simpson Strong Tie PSCL 1-2 0.50 in. PSCL Plywood Clip; Pack Of 250 (Discontinued)

  • Mfr # 127292
  • Zoro # G604160312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127292
Zoro #
G604160312
UPC #
-
Country of Origin
United States

Description

Features
  • PSCL
  • Plywood Clip
  • Used To Support Panels Edge To Edge When Installing Sheathing
  • Select The Same Size Sheathing Clip As The Panel Thickness
  • Quick Installation
  • No Nails Needed
  • Keeps Panels Even For A Level Plain On The Structure
  • Made With 20 Gauge Galvanized Steel For Strength & Durability
  • Size - 1/2 in.
  • Pack of 250
  • Dimension - 1.26 x 0.33 x 1.25 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.