SLEEVE-ALL Short Lag Shield, 1/2" Dia, 2-1/4" L, Carbon Steel Zinc Plated

  • Mfr # SL50214H

  • Zoro # G008728149


product price:  $0.88
/ea
Sold in multiples of 200 for $176.00

Key Features

Sub-Brand
SLEEVE-ALL
Material
Carbon Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL50214H
Zoro #
G008728149
UPC #
44315761607
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
2-1/4"
Drill Bit Size
1/2"
Thread Size
3/8"-16

Details

Item
Short Lag Shield
Sub-Brand
SLEEVE-ALL
Material
Carbon Steel
Finish
Zinc Plated
Min. Embedment
2-1/4"
Compatible Material
concrete and brick to hollow and grouted CMU

Description

Simpson Strong-Tie Sleeve Anchor, Pre-Assembled Expanding, Series: Sleeve-All, 1/2 in Diameter, 3/8-16 Thread, Carbon Steel, Hex Head, Hex Drive, Zinc Plated, 2-1/4 in Minimum Embedment Depth, 2-1/4 in Overall Length, 7/8 in Dia x 1/4 in H Head, 1/2 in Drill, 1250 lb at 2000 psi Shear Strength, 790 lb at 2000 psi Tensile Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.