Shop All Drive Pin Anchors
Simpson Strong-Tie
Split Drive Tire Wire Pin Anchor, 1/4" Dia., 3-1/2" L, Carbon Steel Zinc Plated
Mfr # CSD25312
Zoro # G509172038
product price: $0.49
/ea
Sold in multiples of 400 for $196.00
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Split Drive
- Overall Length 3-1/2"
- Material Carbon Steel
- Finish Zinc Plated
Product Information
- Brand Simpson Strong-Tie
- MFR # CSD25312
- Zoro # G509172038
- UPC # 44315909801
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Description
Simpson Strong-Tie Split Drive Anchor, Series: CSD, 1/4 in Diameter, 3-1/2 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Countersunk Head, 1/4 in Drill, 1-1/4 in Minimum Embedment Depth, 240 lb at 2000 psi Shear Strength, 165 lb at 2000 psi Tensile Strength, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (A4020060025Z)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Plain, 100 PK (02858-PWR)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0200)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 1000 PK (53270)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 3" L, Alloy Steel Zinc Plated, 100 PK (02850-PWR)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- Simpson Strong-Tie Concrete Anchors