Straight Adhesive Collation T-Style Head 18-Gauge Brads 2'' Type 316, 500-Qty

  • Mfr # T18N200FNB

  • Zoro # G521879151


product price:  $44.59
/ea

Key Features

Head Type
T-style
Gauge
18 ga
Collation Type
Adhesive
Shank Diameter
0.049 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T18N200FNB
Zoro #
G521879151
UPC #
744039614974
Country of Origin
Taiwan, Province of China

Dimensions

Shank Diameter
0.049 in
Overall Length
2 in

Details

Head Type
T-style
Gauge
18 ga
Collation Type
Adhesive
Material
316 Stainless Steel

Description

Simpson Strong-Tie offers a wide range of fasteners designed specifically for every project type. Whether youre securing wood drywall concrete steel or other materials indoors or outdoors. Simpson Strong-Tie fastener products help you design and build safer stronger structures. These 18-gauge stainless-steel collated finishing brads are designed with a small-footprint T-style head for use in projects that require a concealed finish. They come in a straight adhesive collation making them easy to use with a number of pneumatic tools. These brads are available in a variety of standard lengths in Type 316 stainless steel for superior corrosion resistance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.