Straight Adhesive Collation T-Style Head 18-Gauge Brads 3/4'' Type 316, 500-Qty

  • Mfr # T18N075FNB

  • Zoro # G521882809


product price:  $29.69
/ea

Key Features

Gauge
18 ga
Head Type
T-Style
Collation Angle
Straight
Collation Type
Adhesive
Material
Type 316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T18N075FNB
Zoro #
G521882809
UPC #
744039308484
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/4 in

Details

Gauge
18 ga
Head Type
T-Style
Collation Angle
Straight
Collation Type
Adhesive
Material
Type 316 stainless steel

Description

Simpson Strong-Tie offers a wide range of fasteners designed specifically for every project type. Whether youre securing wood drywall concrete steel or other materials indoors or outdoors. Simpson Strong-Tie fastener products help you design and build safer stronger structures. These 18-gauge stainless-steel collated finishing brads are designed with a small-footprint T-style head for use in projects that require a concealed finish. They come in a straight adhesive collation making them easy to use with a number of pneumatic tools. These brads are available in a variety of standard lengths in Type 316 stainless steel for superior corrosion resistance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.