Zoro Homepage

Strong-Bolt 2-1/2''x5-1/2'' Wedge Anchor, 25 Ct.

  • Mfr # STB2-50512F25

  • Zoro # G021885843


product price: $42.65
/ea

Key Features

Material
zinc-plated carbon steel
Finish
Zinc
Overall Length
5-1/2"
Compatible Material
concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB2-50512F25
Zoro #
G021885843
UPC #
707392031246
Country of Origin
China

Dimensions

Overall Length
5-1/2"

Details

Material
zinc-plated carbon steel
Finish
Zinc
Compatible Material
concrete

Description

Code listed for cracked and uncracked concrete and masonry applications the Strong-Bolt 2 wedge-type expansion anchor is an optimal choice for high-performance even in seismic and high-wind conditions. Dual undercutting embossments on each clip segment enable secondary expansion should a crack form and intersect the anchor location; this feature significantly increases the ability of Strong-Bolt 2 to carry load if the hole expands.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.