This item is Discontinued.

No Product Image Available

Strong Bolt 2 Removable Anchor Bolt, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel (Discontinued)

  • Mfr # STB2-758124SS
  • Zoro # G709178335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STB2-758124SS
Zoro #
G709178335
UPC #
707392155737
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
8-1/2"
Drill Bit Size
3/4"

Details

Item
Removable Anchor Bolt
Compatible Material
Concrete
Sub-Brand
Strong Bolt 2
Material
18-8 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.