Strong Bolt 2 Wedge Anchor, 1" Dia., 10" L, Carbon Steel Zinc Plated

  • Mfr # STB2-1001000

  • Zoro # G708728807


product price:  $41.75
/ea
Sold in multiples of 5 for $208.75

Key Features

Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Minimum Installation Depth
5-1/4 in
Maximum Material Thickness
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB2-1001000
Zoro #
G708728807
UPC #
707392496403
Country of Origin
United States

Dimensions

Anchor Diameter
1"
Overall Length
10"
Minimum Installation Depth
5-1/4 in
Maximum Material Thickness
9 in
Drill Bit Size
1 in

Details

Item
Wedge Anchor
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated

Description

Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 1 in Dia, 10 in Overall Length, 3-1/2 in Thread Length, Carbon Steel, Zinc Plated, 5-1/4 in Minimum Embedment Depth, 1 in Drill, 1-8, UNC-2A, 1-1/2 in Head, 9 in Maximum Work Thickness, 78000 psi Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.