Shop DOTTIE
See all product information
Create Account
1/2in x 7in Wedge Anchor, 50PK
- Mfr # W12700
- Zoro # G222704448
product price:Â
$
338.99
/pk of 50, $6.78/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc Plated
Drill Bit Size
1/2" x 7"
Industry Standards
ICC-ES Evaluated
Includes
Washer & Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W12700
- Zoro #
- G222704448
- UPC #
- 781003000000
- Country of Origin
- China
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Industry Standards
- ICC-ES Evaluated
- Includes
- Washer & Nut
Dimensions
- Drill Bit Size
- 1/2" x 7"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.