Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Bolt 2 Wedge Anchor, 1/2 in Dia, 4-1/4 in OAL, Carbon Steel, Zinc
- Mfr # STB2-50414P1
- Zoro # G313761770
product price:Â
$
5.59
/ea
Sold in multiples of 10 for
$55.90
Key Features
Anchor Diameter
1/2 in
Material
Carbon Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STB2-50414P1
- Zoro #
- G313761770
- UPC #
- 707392278818
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 1/2 in
- Overall Length
- 4-1/4 in
Details
- Material
- Carbon Steel
- Finish
- Zinc
Description
Code listed for cracked and uncracked concrete and masonry applications, the Strong-Bolt 2 wedge-type expansion anchor is an optimal choice for high-performance even in seismic and high-wind conditions. Dual undercutting embossments on each clip segment enable secondary expansion should a crack form and intersect the anchor location; this feature significantly increases the ability of Strong-Bolt 2 to carry load if the hole expands.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.