This item is Discontinued.

No Product Image Available

Strong Bolt 2 Wedge Anchor, 1/4" Dia., 3-3/4" L, Carbon Steel Zinc Plated (Discontinued)

  • Mfr # STB2-50334
  • Zoro # G208671344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB2-50334
Zoro #
G208671344
UPC #
707392204602
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
3-3/4"

Details

Item
Wedge Anchor
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated

Description

Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 1/2 in Dia, 3-3/4 in Overall Length, 2-1/16 in Thread Length, Carbon Steel, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 1/2 in Drill, 1/2-13, 3/4 in Head, 5-1/2 in Maximum Work Thickness, 115000 psi Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.