Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated

  • Mfr # STB2-75512

  • Zoro # G408728824


product price:  $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Industry Standards
ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639
Drill Bit Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB2-75512
Zoro #
G408728824
UPC #
707392557708
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Drill Bit Size
3/4 in

Details

Item
Wedge Anchor
Sub-Brand
Strong Bolt 2
Material
Carbon Steel
Finish
Zinc Plated
Industry Standards
ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639

Description

Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 3/4 in Dia, 5-1/2 in Overall Length, 3-3/16 in Thread Length, Carbon Steel, Zinc Plated, 4-1/8 in Minimum Embedment Depth, 3/4 in Drill, 3/4-10, UNS, 1-1/8 in Head, 8-3/4 in Maximum Work Thickness, 110000 psi Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.