
Strong-Bolt 2 Wedge Anchor, 3/8 in Dia, 5 in L, Carbon Steel, Zinc Plated
Mfr # STB2-37500C40
Zoro # G213761887
product price:Â $39.89
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/8"
Finish
Zinc Plated
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STB2-37500C40
Zoro #
G213761887
UPC #
707392013204
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Details
Compatible Material
Concrete
Finish
Zinc Plated
Material
Carbon Steel
Description
Code listed for cracked and uncracked concrete and masonry applications, the Strong-Bolt 2 wedge-type expansion anchor is an optimal choice for high-performance even in seismic and high-wind conditions. Dual undercutting embossments on each clip segment enable secondary expansion should a crack form and intersect the anchor location; this feature significantly increases the ability of Strong-Bolt 2 to carry load if the hole expands.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.