Shop SIMPSON STRONG-TIE
See all product information
Create Account
Strong-Drive 0.22 In. 3 In. Low Profile Structure Screw, 12PK
- Mfr # SDWS22300DB-R12
- Zoro # G111512918
product price:Â
$
17.79
/pk of 12, $1.48/ea
Key Features
Screw Size
0.220 in.
Fastener Length
3 in
Head Type
Large low-profile washer head
Drive Size
T40
Finish
double-barrier coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDWS22300DB-R12
- Zoro #
- G111512918
- UPC #
- -
- Country of Origin
- United States
- Head Type
- Large low-profile washer head
- Finish
- double-barrier coating
- Materials for Use With
- wood framing applications
- Interior/Exterior
- Exterior
- Thread Style
- Bold thread design
Dimensions
- Screw Size
- 0.220 in.
- Fastener Length
- 3 in
- Drive Size
- T40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.