Zoro Homepage

Strong-Drive 0.22 In. 4 In. Low Profile Structure Screw, 12PK

  • Mfr # SDWS22400DB-R12

  • Zoro # G011512889


product price: $18.85
/pk 12, $1.57/ea

Key Features

Drive Size
T40
Materials for Use With
wood framing applications
Fastener Length
4 in
Screw Size
0.220 in.
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS22400DB-R12
Zoro #
G011512889
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
T40
Fastener Length
4 in
Screw Size
0.220 in.

Details

Materials for Use With
wood framing applications
Interior/Exterior
Exterior
Head Type
Large low-profile washer head
Finish
double-barrier coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products