Zoro Homepage

Strong-Drive 0.22 In. 5 In. Low Profile Structure Screw, 12PK

  • Mfr # SDWS22500DB-R12

  • Zoro # G211512870


product price: $23.29
/pk 12, $1.94/ea

Key Features

Low Profile Head
Materials for Use With
Wood
Drive Size
T40
Interior/Exterior
Exterior
Fastener Length
5 in
Screw Size
0.22 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS22500DB-R12
Zoro #
G211512870
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
T40
Fastener Length
5 in
Screw Size
0.22 In.

Details

Materials for Use With
Wood
Interior/Exterior
Exterior
Head Type
Low Profile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products