Strong-Drive Collated Screw, No 9 Thread, 2-1/2 in L, Rimmed Flat Head, Zinc Plated

  • Mfr # HCKWSV212S

  • Zoro # G613768684


product price:  $93.95
/ea
Free Shipping & Returns

Key Features

Flat Head
Screw Size
#9
Collated
Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCKWSV212S
Zoro #
G613768684
UPC #
746056000020
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

Collated
Collated
Head Type
Flat

Description

The Strong-Drive WSV Subfloor screw is the only fastener to be dual-evaluated under ICC-ES AC233 and AC120 for wood-frame subfloor fastening. 2 in WSV Subfloor screws are recommended for Advantech flooring and sheathing products. Fastening with WSV Subfloor screws provides excellent holding power and combining the WSV Subfloor screw with adhesives can provide the ultimate subfloor solution. This testing indicates that the WSV Subfloor screws have lateral, shear and withdrawal values that exceed those of 10d common nails and diaphragms built with WSV Subfloor screws meet or exceed the strength and stiffness of wood frame diaphragms built with 10d nails.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.